Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity 6X6 ILL TACT THT 520GF LI YELLOW GREEN 5-2213818-1

6X6 ILL TACT THT 520GF LI YELLOW GREEN (Discontinued)

  • Mfr # 5-2213818-1
  • Zoro # G001009955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2213818-1
Zoro #
G001009955
UPC #
-
Country of Origin
China

Details

Switch Contact Plating Material
Silver
Actuator Color
Brown
Number of Actuators
1
Contact Current Rating
50 mA
Dust Proof
No
Actuator Style
Rectangular
Operating Function
Off (On)
Mounting Type
Through Hole
Contact Base Material
Brass
Mounting Angle
Vertical
Illuminated
With
Configuration (Pole-Throw)
Single Pole - Single Throw
Process Sealed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.