Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, 100V AC/DC, 6.9 mm, Copper Alloy

  • Mfr # 7-215464-4

  • Zoro # G701069785


product price: $1.15
/ea
Sold in multiples of 250 for $287.50

Key Features

Max. Voltage
100V AC/DC
Max. Temp.
105°C
Height
6.9 mm
Length
3.81 mm
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-215464-4
Zoro #
G701069785
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.9 mm
Length
3.81 mm
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Material
Glass-Filled Polyester
Features
With Board Standoff; Shrouded
Color
Red
Flammability Rating
UL 94 V-0
Contact Finish
Tin over Nickel
Contact Type
Pin
Connection Material
Copper Alloy
Terminal Finish
Tin over Nickel; Tin Plated
Connector Terminates To
Printed Circuit Board
Connector Type
Plug
Terminal Type
Through Hole
Hole Center to Center
1.27 mm
Current Rating
1 A
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.