7 CIRC DIN RCPT GRND CLIP

  • Mfr # 5211510-1

  • Zoro # G901044094


product price:  $10.85
/ea
Sold in multiples of 15 for $162.75

Key Features

Wire Connector Style
Circular DIN
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5211510-1
Zoro #
G901044094
UPC #
-
Country of Origin
China

Dimensions

Width
0.61 in
Height
20.83 mm
Length
20.07 mm
Contact Plating Thickness
2.54 µm

Details

Item
Connector
Wire Connector Style
Circular DIN
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Connector Type
Header
Color
Black
Hole Center to Center
2.49 mm
Connection Material
Brass
Finish
Tin/Nickel Plated
Material
Nylon
ESD Safe
No
Wire Type
Discrete
Features
Panel Mount Feature
Contact Finish
Tin over Nickel
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Number of Contacts
7
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Current Rating
7.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.