Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 7 POS 5.0 MM R/A PLUG TRM BLK 796640-7

7 POS 5.0 MM R/A PLUG TRM BLK (Discontinued)

  • Mfr # 796640-7
  • Zoro # G400985096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796640-7
Zoro #
G400985096
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Housing Color
Green
Voltage
300 VAC
Screwless Terminal Block
No
Interlock
Without
Contact Base Material
Phosphor Bronze
Current Rating (Max)
15 A
Block Type
None
Housing Material
Polyamide 6.6 GF
Screw Plating Material
Nickel
Wire Range
30 to 12 AWG
Screw Flange
Without
Connector & Contact Terminates To
Wire & Cable
Wire Entry Angle
Side
Side Stackable
Yes
Screw Material
Brass
Number of Rows
1
Mounting Angle
Right Angle
Connector Style
Plug
Centerline (Pitch)
.197 in
Number of Positions
7
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.