Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 7 POS 5.08MM R/A PLUG TRM BLK 796634-7

7 POS 5.08MM R/A PLUG TRM BLK (Discontinued)

  • Mfr # 796634-7
  • Zoro # G400984785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796634-7
Zoro #
G400984785
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Housing Color
Green
Side Stackable
Yes
Screw Material
Brass
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Number of Positions
7
Interlock
Without
Screw Flange
Without
Shrouded
No
Applies To
Wire
Contact Base Material
Phosphor Bronze
Stacked Levels
With
Connector Style
Plug
Screw Plating Material
Nickel
Mounting Angle
Right Angle
Current Rating (Max) (A)
15
Voltage (VAC)
300
Contact Mating Area Plating Material
Tin
Number of Rows
1
Screwless Terminal Block
No
Centerline
5.08 mm [ .2 in ]
Housing Material
Polyamide 6.6
Mating Angle
180°
Contact Mount
Through Hole
Wire Entry Angle
Side
Block Type
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.