Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 70 50/50 GRID RA HDR LF 5-104894-7

70 50/50 GRID RA HDR LF (Discontinued)

  • Mfr # 5-104894-7
  • Zoro # G900939209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-104894-7
Zoro #
G900939209
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
50 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Liquid Crystal Polymer
Current
0.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Liquid Crystal Polymer
Hole Center to Center
1.27 mm
Connection Material
Brass
Terminal Type
Surface Mount
Features
With Board Standoff; Shrouded
Contact Finish
Gold over Nickel
Number of Rows
2
Current Rating
0.5 A
Contact Type
Pin
Number of Contacts
70
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.