Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 70 50/50 GRID RCPT W/LTCH LF 5-104892-7

70 50/50 GRID RCPT W/LTCH LF (Discontinued)

  • Mfr # 5-104892-7
  • Zoro # G501037922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-104892-7
Zoro #
G501037922
UPC #
-
Country of Origin
Mexico

Dimensions

Height
17.56 mm
Length
52.78 mm
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
0.5 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Max. Temp.
105°C
Wire Range
28 AWG
Material
Thermoplastic
Hole Center to Center
1.27 mm
Current Rating
0.5 A
Number of Rows
2
For Use With
Post Header Assembly
Contact Type
Socket
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Number of Contacts
70
Connector Terminates To
Wire & Cable
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.