Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 7000 DIP SW 4 POSN SEALED 4-5435166-9

7000 DIP SW 4 POSN SEALED (Discontinued)

  • Mfr # 4-5435166-9
  • Zoro # G601042369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-5435166-9
Zoro #
G601042369
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.29 in
Length
12.19 mm
Contact Plating Thickness
30 µin

Details

Item
Switch
Max. Voltage
50V DC
Max. Temp.
105°C
Color
Black
Material
Glass-Filled Polyester
Number of Contacts
4
Hole Center to Center
2.54 mm
Current Rating
1.5 A
Contact Finish
Gold Plated; Tin Plated
Connection Material
Beryllium Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.