
Connector Contact, Size 20 Stud Size, 20 AWG, Crimp Termination Only
Mfr # 1650155-1
Zoro # G800952285
product price: $1.15
/eaSold in multiples of 250 for $287.50
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG
Stud Size
Size 20
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1650155-1
Zoro #
G800952285
UPC #
-
Country of Origin
Switzerland
Dimensions
Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG
Stud Size
Size 20
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
221 Degrees F
Application
Power, Wire and Cable
Mounting Type
Cable Mount; Crimp
Terminal Orientation
Straight
Contact Plating Material
Nickel, Gold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.