
7012ACL=RLY STD ON 2P 120VAC 1
Mfr # 1423157-6
Zoro # G300975043
product price: $971.99
/ea
Free Shipping & Returns
Key Features
Delay Function
On Delay
Maximum Time Setting
15 sec
Contact Form
DPDT
Type of Output
Relay
Electrical Connection
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1423157-6
Zoro #
G300975043
UPC #
-
Country of Origin
United States
Details
Item
Time Delay Relay
Delay Function
On Delay
Maximum Time Setting
15 sec
Contact Form
DPDT
Type of Output
Relay
Electrical Connection
Screw Terminals
Input Voltage
120 VAC
Timer Range
1.5 “ 15 seconds
Operating Functions
On-Delay
Mounting - Relay
Panel Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.