Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Delay Relay, On Delay, 120V AC, DPDT

  • Mfr # 1-1423157-0

  • Zoro # G900975047


product price: $1,022.99
/ea
Sold in multiples of 6 for $6,137.94
Free Shipping & Returns

Key Features

Delay Function
On Delay
Maximum Time Setting
50 sec
Coil Voltage
120V AC
Current Rating
10 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1423157-0
Zoro #
G900975047
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
On Delay
Maximum Time Setting
50 sec
Coil Voltage
120V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Operating Functions
On-Delay
Electrical Connection
Screw Terminal
Input Voltage
110, 120
Contact Amp Rating (Resistive)
10A@240VAC
Timer Range
5 “ 50 seconds
Mounting - Relay
Mounting Bracket
Type of Output
Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.