This item is Discontinued.

Te Connectivity 7012BFX=RLY STD ON 2P 240VAC 4-1423157-9

7012BFX=RLY STD ON 2P 240VAC (Discontinued)

  • Mfr # 4-1423157-9
  • Zoro # G400975516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1423157-9
Zoro #
G400975516
UPC #
-
Country of Origin
United States

Details

Item
Time Delay
Maximum Time Setting
10 minutes
Contact Form
2 Form C, DPDT, 2 C/O
Input Voltage
240 VAC
Type of Output
Relay
Mounting - Relay
Panel Mount
Electrical Connection
Screw Terminals
Timer Range
1 “ 10 minutes seconds
Operating Functions
On-Delay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.