Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 7012BH=RLY STD ON 2P 240VAC 6-1423157-8

7012BH=RLY STD ON 2P 240VAC (Discontinued)

  • Mfr # 6-1423157-8
  • Zoro # G000976050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1423157-8
Zoro #
G000976050
UPC #
-
Country of Origin
United States

Details

Item
Time Delay
Maximum Time Setting
30 minutes
Coil Voltage
240 VAC
Contact Form
2 Form C, DPDT, 2 C/O
Mounting - Relay
Mounting Bracket
Timer Range
3 “ 30 minutes
Contact Amp Rating (Resistive)
10A@240VAC
Operating Functions
On-Delay
Input Voltage
220, 240
Type of Output
Relay
Electrical Connection
Screw Terminal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.