Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 7012MKI=RLY STD ON 2P 28V 300S I 7-1472995-8

7012MKI=RLY STD ON 2P 28V 300S I (Discontinued)

  • Mfr # 7-1472995-8
  • Zoro # G900976402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1472995-8
Zoro #
G900976402
UPC #
-
Country of Origin
United States

Details

Item
Time Delay
Coil Voltage
28 VDC
Contact Form
2 Form C, DPDT, 2 C/O
Timer Range
1 “ 300 seconds
Input Voltage
28
Mounting - Relay
Mounting Bracket
Contact Amp Rating (Resistive)
10A@240VAC
Electrical Connection
Screw Terminal
Operating Functions
On-Delay
Type of Output
Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.