Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7012OD=RLY STD ON 2P 24VDC 50

  • Mfr # 1-1423159-3

  • Zoro # G800975000


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Minimum Time Setting
5 sec
Maximum Time Setting
50 sec
Contact Form
DPDT
Type of Output
Relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1423159-3
Zoro #
G800975000
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
On Delay
Minimum Time Setting
5 sec
Maximum Time Setting
50 sec
Contact Form
DPDT
Type of Output
Relay
Operating Functions
On-Delay
Input Voltage
24 VDC
Mounting - Relay
Panel Mount
Electrical Connection
Screw Terminals
Timer Range
5 “ 50 seconds

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.