7012PE=RLY STD ON 2P 125VDC 20

  • Mfr # 2-1423159-7

  • Zoro # G300974763


product price:  $860.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Minimum Time Setting
20 sec
Maximum Time Setting
200 sec
Contact Form
DPDT
Input Voltage
125 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1423159-7
Zoro #
G300974763
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
On Delay
Minimum Time Setting
20 sec
Maximum Time Setting
200 sec
Contact Form
DPDT
Input Voltage
125 VDC
Timer Range
20 “ 200 seconds
Operating Functions
On-Delay
Mounting - Relay
Panel Mount
Type of Output
Relay
Electrical Connection
Screw Terminals

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.