Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Delay Relay, On Delay, 96V DC, DPDT

  • Mfr # 2-1472973-9

  • Zoro # G100974543


product price: $923.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Minimum Time Setting
1.5 sec
Maximum Time Setting
15 sec
Coil Voltage
96V DC
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1472973-9
Zoro #
G100974543
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
On Delay
Minimum Time Setting
1.5 sec
Maximum Time Setting
15 sec
Coil Voltage
96V DC
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Electrical Connection
Screw Terminal
Type of Output
Relay
Mounting - Relay
Mounting Bracket
Operating Functions
On-Delay
Timer Range
1.5 “ 15 seconds
Input Voltage
96
Contact Amp Rating (Resistive)
10A@240VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.