This item is Discontinued.

Te Connectivity 7012WEV=RLY STD ON 2P 96V 200S V 7-1472995-9

7012WEV=RLY STD ON 2P 96V 200S V (Discontinued)

  • Mfr # 7-1472995-9
  • Zoro # G800976472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-1472995-9
Zoro #
G800976472
UPC #
-
Country of Origin
United States

Details

Item
Time Delay
Maximum Time Setting
200 seconds
Coil Voltage
96 VDC
Contact Form
2 Form C, DPDT, 2 C/O
Mounting - Relay
Mounting Bracket
Timer Range
20 “ 200 seconds
Type of Output
Relay
Operating Functions
On-Delay
Input Voltage
96
Contact Amp Rating (Resistive)
10A@240VAC
Electrical Connection
Screw Terminal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.