
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1437493-5
Zoro #
G201009359
UPC #
-
Country of Origin
United States
Details
Item
Time Delay Relay
Delay Function
On Delay
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Operating Functions
On-Delay
Timer Range
3 “ 30 minutes
Electrical Connection
Screw Terminal
Type of Output
Relay
Mounting - Relay
Mounting Bracket
Input Voltage
96 VDC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.