This item is Discontinued.

Te Connectivity 7014PA=RLY STD ON 4P 125VDC 1423161-4

This item is Discontinued.

Te Connectivity

7014PA=RLY STD ON 4P 125VDC (Discontinued)

Mfr # 1423161-4
Zoro # G800975062
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1423161-4
Zoro #
G800975062
UPC #
-
Country of Origin
United States

Details

Operating Functions
On-Delay
Timer Range
.2 “ 2 seconds
Electrical Connection
Screw Terminals
Mounting - Relay
Panel Mount
Input Voltage
125 VDC
Contact Form - Relay
4 Form C, 4PDT, 4 C/O
Item - Relay
Time Delay
Type of Output
Relay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.