Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Time Delay Relay, On Delay, 125V DC, 4PDT 5-1423161-4

Time Delay Relay, On Delay, 125V DC, 4PDT (Discontinued)

  • Mfr # 5-1423161-4
  • Zoro # G800975833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1423161-4
Zoro #
G800975833
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
On Delay
Maximum Time Setting
300 sec
Coil Voltage
125V DC
Contact Form
4PDT
Contact Rating (AC)
10 A @ 240V AC
Input Voltage
125
Timer Range
30 “ 300 seconds
Operating Functions
On-Delay
Contact Amp Rating (Resistive)
10A@240VAC
Electrical Connection
Screw Terminal
Mounting - Relay
Mounting Bracket
Type of Output
Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.