
Time Delay Relay, Off Delay, 120V AC, DPDT
Mfr # 1423162-2
Zoro # G200974894
product price: $752.99
/ea
Free Shipping & Returns
Key Features
Delay Function
Off Delay
Maximum Time Setting
5 sec
Coil Voltage
120V AC
Contact Form
DPDT
Mounting - Relay
Panel Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1423162-2
Zoro #
G200974894
UPC #
-
Country of Origin
United States
Details
Item
Time Delay Relay
Delay Function
Off Delay
Maximum Time Setting
5 sec
Coil Voltage
120V AC
Contact Form
DPDT
Mounting - Relay
Panel Mount
Input Voltage
110 VAC
Electrical Connection
Screw Terminals
Operating Functions
Off-Delay
Type of Output
Relay
Timer Range
.5 “ 5 seconds
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.