This item is Discontinued.

Te Connectivity 7022OFV=24V DC 1-10 MINS 5-1437456-4

7022OFV=24V DC 1-10 MINS (Discontinued)

  • Mfr # 5-1437456-4
  • Zoro # G101049165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1437456-4
Zoro #
G101049165
UPC #
-
Country of Origin
United States

Details

Electrical Connection
Screw Terminal
Contact Form - Relay
2 Form C, DPDT, 2 C/O
Item - Relay
Time Delay
Mounting - Relay
Mounting Bracket
Operating Functions
Off-Delay
Contact Amp Rating (Resistive)
10A@240VAC
Timer Range
1 “ 10 minutes
Type of Output
Relay
Input Voltage
24

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.