Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7022PF=RLY STD OFF 2P 125VDC 1

  • Mfr # 2-1423164-7

  • Zoro # G700974868


product price: $1,232.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Off Delay
Maximum Time Setting
10 min
Contact Form
DPDT
Timer Range
1 “ 10 minutes seconds
Operating Functions
Off-Delay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1423164-7
Zoro #
G700974868
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
Off Delay
Maximum Time Setting
10 min
Contact Form
DPDT
Timer Range
1 “ 10 minutes seconds
Operating Functions
Off-Delay
Electrical Connection
Screw Terminals
Type of Output
Relay
Input Voltage
125 VDC
Mounting - Relay
Panel Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.