
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1437490-7
Zoro #
G601037792
UPC #
-
Country of Origin
United States
Details
Item
Time Delay Relay
Delay Function
Off Delay
Minimum Time Setting
0.5 sec
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Input Voltage
96 VDC
Type of Output
Relay
Electrical Connection
Screw Terminal
Timer Range
.5 “ 5 seconds
Operating Functions
Off-Delay
Mounting - Relay
Mounting Bracket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.