Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7022WCIMT=96VDC 1.5-15 SECS

  • Mfr # 2-1437490-4

  • Zoro # G501048744


product price: $1,200.99
/ea
Sold in multiples of 5 for $6,004.95
Free Shipping & Returns

Key Features

Delay Function
Off Delay
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Input Voltage
96 VDC
Mounting - Relay
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437490-4
Zoro #
G501048744
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
Off Delay
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Input Voltage
96 VDC
Mounting - Relay
Mounting Bracket
Type of Output
Relay
Operating Functions
Off-Delay
Timer Range
1.5 “ 15 seconds
Electrical Connection
Screw Terminal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.