Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7022WCV=96V DC 1.5-15 SEC

  • Mfr # 2-1437490-7

  • Zoro # G801048710


product price: $1,040.99
/ea
Sold in multiples of 5 for $5,204.95
Free Shipping & Returns

Key Features

Delay Function
Off Delay
Minimum Time Setting
1.5 sec
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Electrical Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437490-7
Zoro #
G801048710
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
Off Delay
Minimum Time Setting
1.5 sec
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Electrical Connection
Screw Terminal
Timer Range
1.5 “ 15 seconds
Type of Output
Relay
Mounting - Relay
Mounting Bracket
Operating Functions
Off-Delay
Input Voltage
96 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.