Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 7022WETV=96VDC 20-200 SEC 3-1437490-4

7022WETV=96VDC 20-200 SEC (Discontinued)

  • Mfr # 3-1437490-4
  • Zoro # G101048885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437490-4
Zoro #
G101048885
UPC #
-
Country of Origin
United States

Details

Item
Time Delay
Contact Form
2 Form C, DPDT, 2 C/O
Contact Rating (AC)
10A@240VAC A
Type of Output
Relay
Mounting - Relay
Mounting Bracket
Operating Functions
Off-Delay
Electrical Connection
Screw Terminal
Timer Range
20 “ 200 seconds
Input Voltage
96 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.