Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 7022WHM=RLY STD 2P OFF 96V 30M M 2-1755142-4

7022WHM=RLY STD 2P OFF 96V 30M M (Discontinued)

  • Mfr # 2-1755142-4
  • Zoro # G900975115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1755142-4
Zoro #
G900975115
UPC #
-
Country of Origin
United States

Dimensions

Dimensions (L x W x H) (Approximate)
4.523 x 2.572 x 2.832 in

Details

Mode of Operation
Off-Delay
Delay Time
3 to 30 minutes
Contact Current Rating
10A@240VAC A
Operating Temperature Range
-30 to 75°C
Type of Control
Knob
Repeatability (Max)
±10%
Product Type
Relay
Option
Dust-Tight Gasketing
Input Voltage
96 VDC
Contact Arrangement
2 Form C, DPDT, 2 C/O
Termination Type
Screw Terminal
Mounting Type
Mounting Bracket
Relay Type
Time Delay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.