
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1437490-5
Zoro #
G901048771
UPC #
-
Country of Origin
United States
Details
Item
Time Delay
Contact Form
2 Form C, DPDT, 2 C/O
Contact Rating (AC)
10A@240VAC A
Timer Range
1.5 “ 15 seconds
Input Voltage
9 VDC
Type of Output
Relay
Mounting - Relay
Mounting Bracket
Electrical Connection
Screw Terminal
Operating Functions
Off-Delay
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.