Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7022X3H=110 VDC 3-30 MIN

  • Mfr # 5-1437490-9

  • Zoro # G401048998


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Off Delay
Minimum Time Setting
3 min
Maximum Time Setting
30 min
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1437490-9
Zoro #
G401048998
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
Off Delay
Minimum Time Setting
3 min
Maximum Time Setting
30 min
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Electrical Connection
Screw Terminal
Input Voltage
110 VDC
Mounting - Relay
Mounting Bracket
Operating Functions
Off-Delay
Timer Range
3 “ 30 minutes
Type of Output
Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.