7024NB=RLY STD OFF 4P 48VDC 5

  • Mfr # 6-1437459-7

  • Zoro # G600975354


product price:  $1,154.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Off Delay
Contact Form
4PDT
Contact Rating (AC)
10 A @ 240V AC
Type of Output
Relay
Timer Range
.5 “ 5 seconds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1437459-7
Zoro #
G600975354
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
Off Delay
Contact Form
4PDT
Contact Rating (AC)
10 A @ 240V AC
Type of Output
Relay
Timer Range
.5 “ 5 seconds
Operating Functions
Off-Delay
Electrical Connection
Screw Terminal
Input Voltage
48 VDC
Mounting - Relay
Mounting Bracket

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.