Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 7024NFIV=RLY STD OFF 4P 48V 10M I V 4-1423166-9

7024NFIV=RLY STD OFF 4P 48V 10M I V (Discontinued)

  • Mfr # 4-1423166-9
  • Zoro # G400975523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1423166-9
Zoro #
G400975523
UPC #
-
Country of Origin
United States

Details

Item
Time Delay
Contact Form
4 Form C, 4PDT, 4 C/O
Contact Rating (AC)
10A@240VAC A
Input Voltage
48 VDC
Operating Functions
Off-Delay
Electrical Connection
Screw Terminal
Timer Range
1 “ 10 minutes
Type of Output
Relay
Mounting - Relay
Mounting Bracket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.