Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 7024UB=RLY STD OFF 4P 16V 7S 4-1423166-0

7024UB=RLY STD OFF 4P 16V 7S (Discontinued)

  • Mfr # 4-1423166-0
  • Zoro # G600975507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1423166-0
Zoro #
G600975507
UPC #
-
Country of Origin
United States

Details

Item
Time Delay
Maximum Time Setting
5 seconds
Current Rating
10A
Contact Form
4 Form C, 4PDT, 4 C/O
Contact Rating (AC)
10A@240VAC A
Input Voltage
16 VDC
Electrical Connection
Screw Terminal
Operating Functions
Off-Delay
Mounting - Relay
Mounting Bracket
Timer Range
.5 “ 5 seconds
Type of Output
Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.