
Time Delay Relay, Off/On Delay, 2 Functions DPDT (Discontinued)
- Mfr # 1-1423183-1
- Zoro # G500975270
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1423183-1
Zoro #
G500975270
UPC #
-
Country of Origin
United States
Details
Item
Time Delay Relay
Delay Function
Off/On Delay
Number of Delay Functions
2
Minimum Time Setting
30 sec
Maximum Time Setting
300 sec
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Electrical Connection
Screw Terminal
Input Voltage
24 VDC
Type of Output
Relay
Operating Functions
On/Off-Delay
Timer Range
30 “ 300 seconds
Mounting - Relay
Mounting Bracket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.