Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7032MCB=RLY STD DBH 2P 28VDC

  • Mfr # 1423179-1

  • Zoro # G100974635


product price: $4,453.99
/ea
Sold in multiples of 2 for $8,907.98
Free Shipping & Returns

Key Features

Delay Function
Off/On Delay
Maximum Time Setting
20 sec
Contact Form
DPDT
Timer Range
2 “ 20 seconds
Type of Output
Relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1423179-1
Zoro #
G100974635
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
Off/On Delay
Maximum Time Setting
20 sec
Contact Form
DPDT
Timer Range
2 “ 20 seconds
Type of Output
Relay
Mounting - Relay
Socket
Input Voltage
28 VDC
Operating Functions
On/Off-Delay
Electrical Connection
Plug-In Connectors

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.