
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5822134-3
Zoro #
G801044194
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
200 µin
Details
Item
Socket
Max. Temp.
105°C
Application
Signal
Material
Liquid Crystal Polymer
Features
With Center Post
Terminal Finish
Tin Plated
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Number of Rows
1
Flammability Rating
UL 94 V-0
Number of Contacts
72
Contact Finish
Tin Plated
Hole Center to Center
1.27 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.