72 MODII HDR DRRA B/A .100CL LF

  • Mfr # 8-103324-6

  • Zoro # G800940381


product price:  $11.15
/ea
Sold in multiples of 7 for $78.05

Key Features

Type
Breakaway
Color
Black
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-103324-6
Zoro #
G800940381
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
100 to 200 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Material
Thermoplastic
Number of Contacts
72
Number of Rows
2
Contact Finish
Tin Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated; Tin over Nickel
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.