Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

720TD-14X=WILMAR REVERSE POWER

  • Mfr # 1618092-2

  • Zoro # G301037320


product price: $2,133.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Flange Mount, Panel Mount
Coil Voltage
120V AC
Current Rating
5 A
Time Delay
With
Relay Type
Protective Relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1618092-2
Zoro #
G301037320
UPC #
-
Country of Origin
United States

Details

Item
Power Relay
Mounting Style
Flange Mount, Panel Mount
Coil Voltage
120V AC
Current Rating
5 A
Time Delay
With
Relay Type
Protective Relay
Phase
Phase Sensitive
Input Voltage
120 VAC
Contact Arrangement
1 N.C & 1 N.O
Contact Current Rating
5A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.