Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 7402K3=20 AMP TOGGLE 1520230-1

7402K3=20 AMP TOGGLE (Discontinued)

  • Mfr # 1520230-1
  • Zoro # G600965836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520230-1
Zoro #
G600965836
UPC #
-
Country of Origin
United States

Dimensions

Bushing Thread Size
15/32-32 UNS-2A
Toggle Length
20.65 mm [ .813 in ]
Bushing Length
8.74 mm [ .344 in ]

Details

Switch Type
Power Toggle
Operating Function
On None Off
Product Type
Switch
UL/CSA Horsepower Rating (250V) (hp)
2
Termination Type
Screw-In Terminal
UL/CSA Current Rating (250V) (A)
20
Toggle Style
Baton
Voltage Rating
250 V
UL/CSA Horsepower Rating (125V) (hp)
1.5
Mounting Type
Panel
Toggle Actuation
Vertical
Configuration (Pole-Throw)
Double Pole - Single Throw
Bushing Style
Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.