Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7410K4=20 AMP TOGGLE FLUSH MOU

  • Mfr # 1520231-1

  • Zoro # G400965845


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Power Toggle
Toggle Style
Baton
Termination Type
Screw-In Terminal
Bushing Style
Threaded
Operating Function
On On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520231-1
Zoro #
G400965845
UPC #
-
Country of Origin
Mexico

Dimensions

Toggle Length
19.45 mm [ .766 in ]
Bushing Length
5.2 mm [ .205 in ]
Bushing Thread Size
15/32-32

Details

Switch Type
Power Toggle
Toggle Style
Baton
Termination Type
Screw-In Terminal
Bushing Style
Threaded
Operating Function
On On
Sealed
Yes
Mounting Type
Mounting Plate
Contact Current Rating (A)
20
Product Type
Switch
UL/CSA Horsepower Rating (125V) (hp)
1.5
Voltage Rating
250 V
Toggle Actuation
Vertical
Seal Type
Lever Seal
Configuration (Pole-Throw)
Double Pole - Single Throw
UL/CSA Current Rating (250V) (A)
20
UL/CSA Horsepower Rating (250V) (hp)
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.