Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 7.5 mm BRIDGE ASS Y OUTLET PLUG 293759-1

7.5 mm BRIDGE ASS Y OUTLET PLUG (Discontinued)

  • Mfr # 293759-1
  • Zoro # G501037236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293759-1
Zoro #
G501037236
UPC #
-
Country of Origin
Poland

Details

Item
Connector
Type
Bridge
Color
White
Max. Voltage
250V AC
Maximum Voltage
250 V
Connector Type
Bridge
Number of Contacts
2
Contact Type
Pin/Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.