Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75 PL. EXTERNAL PIN HOOD

  • Mfr # 201368-4

  • Zoro # G700974677


product price: $31.25
/ea
Sold in multiples of 3 for $93.75

Key Features

Height
2.845 in
Length
.687 in
For Use With
75-Position Standard & Posted Connectors
Material
Carbon Steel
Width
1.422 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201368-4
Zoro #
G700974677
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.845 in
Length
.687 in
Width
1.422 in

Details

For Use With
75-Position Standard & Posted Connectors
Material
Carbon Steel
Strain Relief
Without
Hardware Type
Pin Hood
Product Type
Hardware

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.