Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 75A HSG SUBASY BLACK 1445715-2

75A HSG SUBASY BLACK (Discontinued)

  • Mfr # 1445715-2
  • Zoro # G500955746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445715-2
Zoro #
G500955746
UPC #
-
Country of Origin
China

Dimensions

Height
17.15 mm
Length
48 mm
Width
0.675 in
Max. Single Wire Size
14 mm2
Min. Single Wire Size
13 mm2

Details

Item
Housing
Color
Black
Number of Rows
1
Material
Polycarbonate
Terminal Type
Crimp
Application
Power
Max. Voltage
600V AC/DC
Standards
UL E28476; UL Recognized
Wire Type
Discrete; Stranded
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Contact Type
Tab
Number of Contacts
1
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.