Zoro Homepage

75A HSG SUBASY GREEN

  • Mfr # 1445715-4

  • Zoro # G200955701


product price: $1.45
/ea
Sold in multiples of 55 for $79.75

Key Features

Color
Green
Height
17.15 mm
Number of Rows
1
Length
48 mm
Width
0.675 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445715-4
Zoro #
G200955701
UPC #
-
Country of Origin
China

Dimensions

Height
17.15 mm
Length
48 mm
Width
0.675 in
Max. Single Wire Size
14 mm2
Min. Single Wire Size
13 mm2

Details

Item
Housing
Color
Green
Number of Rows
1
Material
Polycarbonate
Standards
UL E28476; UL Recognized
Max. Voltage
600V AC/DC
Wire Type
Discrete; Stranded
Max. Temp.
105°C
Application
Power
Terminal Type
Crimp
Number of Contacts
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Contact Type
Tab

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.