Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 770997-1 770997-1

770997-1 (Discontinued)

  • Mfr # 770997-1
  • Zoro # G401048547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770997-1
Zoro #
G401048547
UPC #
-
Country of Origin
China

Dimensions

Length
20.93 mm
Height
11.18 mm
Width
6.22 mm
Contact Mating Area Plating Thickness
150 to 200 µin

Details

For Use With
Pin (Cap) Housing
Contact Retention
Without
Operating Temperature Range
-55 to 105 °C
Number of Power Positions
4
Number of Positions
4
Strain Relief
Without
Housing Material
Nylon
UL Rating
Certified, Recognized
Mating Alignment Type
Polarization
Contact Termination Area Plating Material
Pre-Tin
Connector Mounting Type
Board Mount
Agency/Standard
CSA, UL
Connector & Contact Terminates To
Printed Circuit Board
Housing Type
Plug
Connector System
Wire-to-Board
UL Flammability Rating
UL 94V-2
Operating Voltage
250 VAC
Number of Rows
1
Agency/Standard Number
E28476
Mating Retention
With
Centerline (Pitch)
.2 in
Contact Layout
Inline
Termination Method to Printed Circuit Board
Through Hole - Solder
Circuit Application
Power
Product Type
Header
Mating Retention Type
Detent Lock
PCB Mount Orientation
Vertical
Mating Alignment
With
Contact Mating Area Plating Material
Pre-Tin
Contact Type
Socket
Glow Wire Rating
Standard Part - Not Glow Wire
Housing Color
Natural

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.