Zoro Homepage
This item is Discontinued.
Te Connectivity 7.92EP HDR ASSY 6(11)P NATURAL GWT 7-1123724-6

7.92EP HDR ASSY 6(11)P NATURAL GWT (Discontinued)

  • Mfr # 7-1123724-6
  • Zoro # G100940692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1123724-6
Zoro #
G100940692
UPC #
-
Country of Origin
United States

Dimensions

Width
0.421 in
Height
8.2 mm
Length
43.5 mm
Contact Plating Thickness
1 µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.