Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

794615-2

  • Mfr # 794615-2

  • Zoro # G801064901


product price: $0.24
/ea
Sold in multiples of 357 for $85.68

Key Features

Number of Rows
2
Application
Power, Signal
Features
Panel Mount Feature
Length
3.85 mm
Height
8.71 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794615-2
Zoro #
G801064901
UPC #
-
Country of Origin
China

Dimensions

Length
3.85 mm
Height
8.71 mm
Max. Insulation Dia.
0.06 in

Details

Item
Housing
Number of Rows
2
Application
Power, Signal
Features
Panel Mount Feature
Color
Black
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Terminal Type
Crimp
Number of Contacts
2
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC/DC
Hole Center to Center
3 mm
Contact Type
Tab

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.