7BCF6=F8232B

  • Mfr # 2-1609091-5

  • Zoro # G000984352


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Input Type
Threaded Bolt
Output Type
Threaded Bolt
Mount Style
Flanged
Filter Type
3-Phase Power Line
Voltage (Max)
480 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1609091-5
Zoro #
G000984352
UPC #
-
Country of Origin
China

Details

Input Type
Threaded Bolt
Output Type
Threaded Bolt
Mount Style
Flanged
Filter Type
3-Phase Power Line
Voltage (Max)
480 VAC
Operating Temperature Range
-10 ° - 50 °C
Current Rating
7A
Wiring Configuration
DELTA (3 wire + ground)
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.