Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7C1N05=SSB 7/16 SAFE CVR 5 CKT

  • Mfr # 4-1437418-2

  • Zoro # G201049218


product price: $5.85
/ea
Sold in multiples of 15 for $87.75

Key Features

Length
3 in
Centerline (Pitch)
.4375 in
Product Type
Barrier Strip
Number of Rows
1
Number of Positions
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437418-2
Zoro #
G201049218
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 in

Details

Centerline (Pitch)
.4375 in
Product Type
Barrier Strip
Number of Rows
1
Number of Positions
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.